References
Bahco:700-1.5-50
Rubix:80087370
EAN:7314153017697

Product details : BAHCO 700-1.5-50 PRECISION SCREWDRIVER FLAT 1.5X50
Precision screwdrivers for slotted screws. Handle: two-component handle. Rotating head, so the tip can be properly positioned. Different colors for easy identification. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Precision-machined blued blade for high accuracy. Size and type marking on the blade.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,25 x 1,5 mm |
| Blade length | 50 mm |
| Length | 137 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ Each
£ 6.60 incl. VAT
- Delivery usually within ( 14 ) days
