References
Bahco:7993S0140
Rubix:401A7643
EAN:8413345115179

Product details : BAHCO 7993S0140 HEX BIT IMP.SOCKET 1/2- 14 MM
Bit size: 5 mm to 19 mm
Hexagonal socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
Hexagonal socket driver
To be used with machines
High-performance alloy steel
Phosphate finish
Strengths
1/2" Square Drive Impact Socket Drivers for Hex Head Screws Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 108 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 14 mm |
| Blade length | 21 mm |
| Length | 50 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 48.64 excl. VAT
/ Each
£ 58.37 incl. VAT
- Delivery usually within ( 14 ) days
