BAHCO 808050P PISTOL HANDLE RATCHETING SCREW


1/4" Ratcheting Bit Screwdriver with Pistol Handle

References
bahco:808050P
rubix:2518311
ean:7314150128105
brand logo
brand logo
Technical specifications

Product details : BAHCO 808050P PISTOL HANDLE RATCHETING SCREW


• Pistol handle ratcheting bit holder screwdriver for 1/4“ bits, for high working speed
• Two-component handle with textured finish for maximum torque and minimum effort
• Handle swivels and locks at 30° position for application of higher torque when necessary
• This is especially important in work areas where there is little room to twist the screwdriver and the user’s hand
• Locks at 180° for normal operation
• 48 teeth ratcheting screwdriver which permits smooth operation and minimum rotation arc to catch the next pawl tooth
• Smooth ratcheting stroke, three position ratchet mechanism: forward, reverse and neutral next pawl tooth
• Magnetic blade secures bit in screwdriver and makes bit changing easy. Stainless steel blade
• Knurled blade makes the grip firm, providing finger tip control for faster turning
• Interchangeable bit storage compartment with release button for quick access
• Slide tray that keeps 6 different bits handy and secure: PH 1, PH 2, PZ 1, PZ 2, slotted 4,5 and 5,5
• In cardboard box with hanging hole

Strengths

Excellent torque with minimum effort thanks to three-component textured handle|Extra torque by swivelling handle into pistol grip position|Smooth clockwise and anti-clockwise ratcheting|Locked blade position|Convenient six piece bit cartridge in handle PH1-PH2-PZ1-PZ2-4.5 and 5.5 slotted|Easy single hand direction change collar on handle|Magnetic bit holder

Technical specifications


Attributes
Logistic Weight305 g
Length260 mm
FinishingOther
Diameter10 mm
Weight270 g
Show UNSPSC/ECL@SS
£ 25.95 excl. VAT
/ Each
£ 31.14 incl. VAT
  • In stock: Next day delivery