References
Bahco:3927-115IM-P80
Rubix:401A7153
Manufacturer :3927-115IM-P80
EAN:7314150454945



Product details : BAHCO 3927-115IM-P80 FLAP-DISC ZIRCONIA 115 P80
Lightweight, flexible and low in noise thanks to multi layer fibre backing
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Long product life (60% zirconium / 40% corundum)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Long product life (60% zirconium / 40% corundum)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 2.2 mm |
| Reaming diameter | 22.23 mm |
| Max speed | 80 m/s |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Delivery usually within ( 14 ) days
