3M 52051 CUT AND GRIND WHEEL T27 127MMX4.2MMX22.2MM PK10


Cut and Grind Wheel, T27, 152 mm x 4.2 mm x 22.2 mm

References
3m:AB01482
rubix:217A0921
manufacturer :7100214085
ean:04054596766938
brand logo
brand logo
Technical specifications
Diameter127 mm

Product details : 3M 52051 CUT AND GRIND WHEEL T27 127MMX4.2MMX22.2MM PK10


3M™ Cut & Grind Wheels are engineered to help you get more work done for your dollar. They blast through tough jobs with a fast, smooth cut … with less pressure … and with less chatter on back gouging and root pass grinding. 3M Precision Shaped Grain technology slices through metal with super-sharp, micro-replicated points for a cooler, faster and longer lasting cut than conventional crushed abrasive grain. Plus, these long-lasting wheels need fewer changes, so you can power through the daily grind much faster.
3M™ Cut & Grind Wheels are engineered to help you get more work done for your dollar. They blast through tough jobs with a fast, smooth cut … with less pressure … and with less chatter on back gouging and root pass grinding. 3M Precision Shaped Grain technology slices through metal with super-sharp, micro-replicated points for a cooler, faster and longer lasting cut than conventional crushed abrasive grain. Plus, these long-lasting wheels need fewer changes, so you can power through the daily grind much faster.

Strengths

3M™ Cut & Grind Wheels can function as both a depressed center grinding wheel and a cut-off wheel, for everyday high performance in a wide range of applications: • Cutting • Grinding • Back gouging • Root pass grinding • Notching • Beveling • Fillet grinding

Technical specifications


Attributes
Diameter127 mm
Show UNSPSC/ECL@SS
£ 40.32 excl. VAT
/ Each
£ 48.38 incl. VAT
  • Usually arrives within 14 working days