References
Bahco:3927-115IM-P120
Rubix:401A7307
Manufacturer :3927-115IM-P120
EAN:7314150454952



Product details : BAHCO 3927-115IM-P120 FLAP-DISC ZIRCONIA 115 P120
Lightweight, flexible and low in noise thanks to multi layer fibre backing
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Long product life (60% zirconium / 40% corundum)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Long product life (60% zirconium / 40% corundum)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Max speed | 80 m/s |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Delivery usually within ( 14 ) days
