BAHCO 228-32 22 MM RING END 32

Bahco

See technical information

References

Bahco:228-32
Rubix:401A6409
Manufacturer :228-32
EAN:7314150420117
brand logo

Technical specifications

Opening32 mm
Length117 mm
Typebox wrench
See all Specifications

Product details : BAHCO 228-32 22 MM RING END 32


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque 
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches

Technical specifications


Attributes
Opening32 mm
Length117 mm
Typebox wrench
Diameter32 mm
£ 186.14 excl. VAT
/ Each
£ 223.37 incl. VAT
  • Delivery usually within ( 14 ) days