References
Bahco:6M-27-29
Rubix:401A5143
EAN:7314150189861

Product details : BAHCO 6M-27-29 OPEN END WRENCH
Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card
Strengths
Metric Double Open End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 374 g |
|---|---|
| Opening | 27x29 |
| Length | 280 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 19.19 excl. VAT
/ Each
£ 23.03 incl. VAT
- Delivery usually within ( 14 ) days
