BAHCO 315Z-1.5/16 OFFSET STRIKING WRENCH
Impact ring wrench, deep offset, 12-point, 45° angled, Sw 3 in
See technical informationReferences
Bahco:315Z-1.5/16
Rubix:401A4807
EAN:7314150133475

Product details : BAHCO 315Z-1.5/16 OFFSET STRIKING WRENCH
45° Offset head
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
12-Point profile ring
Black oxide and waxed for a rust-resistant finish
Forged high carbon alloy steel for extra heavy-duty strength
Impact ring spanner, deep offset, 12-point, 1 5/16 inch
Strengths
Imperial Deep Offset Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 1310 g |
|---|---|
| Opening | 1-5/16 |
| Length | 279 mm |
| Type | striking wrench |
| Finishing | phosphate |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 77.50 excl. VAT
/ Each
£ 93.00 incl. VAT
- Delivery usually within ( 14 ) days
