Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
Double open ended metric spanners
References
roebuck:
865243
rubix:
209A7499
ean:
3660338018251
Technical specifications
Opening
12x13
Length
172
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
Opening
12x13
Length
172
mm
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.41
excl. VAT
/
Each
£
7.69
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
FACOM OPEN ENDED WRENCH 34.7/16
STAHLWILLE STRIKING RING SPANNER 55MM
FACOM 2 SPARE PINS 126.E35
STAHLWILLE 40032730 27 X 30MM DOE SPANNER
FACOM TEE SOCKET WR 97.21X23
MELFORM MEL T 39 3/8IN DIA X 8IN LONG TOMMY BAR
BAHCO 111M-10 COMBINATION WRENCH 10MM
GEDORE OPEN END WRENCH 6 12X13
GEDORE 7112-16 16MM OPEN ENDED WRENCH FITTING 7679990
STAHLWILLE 95MM HEAVY DUTY RING SPANNERS
STAHLWILLE 02500040 3/8 INCH DRIVE X 3/4 AF CROW-FOOT
BRITOOL EXPERT STUBBY RATCHET WRENCH 13MM
ROEBUCK FLAT RING SLOGGING SPANNER 36MM
BRITOOL EXPERT COMBINATION WRENCH 15/16 INCH
FACOM RING WRENCH 65.3/ 65.3/8X7/16