References
Bahco:228-41
Rubix:401A6414
Manufacturer :228-41
EAN:7314150420148



Product details : BAHCO 228-41 22 MM RING END 41
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Range covers from 16 to 22 receivers, from 7 to 46 mm openings and from 25 N·m to 1,200 N·m max torque
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Opening | 22 |
|---|---|
| Length | 120 mm |
| Type | box wrench |
| Diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 227.93 excl. VAT
/ Each
£ 273.52 incl. VAT
- Delivery usually within ( 14 ) days
