FACOM 55A.3/8X7/16 55A OFFSET RING SPANNER 3/8 X 7/16 INCH A/F

55A - offset polygon wrenches in inches

See technical information

References

Facom:55A.3/8X7/16
Rubix:1234161
EAN:3148516990853
brand logo

Technical specifications

Opening3/8x7/16
Length197 mm
Typebox wrench
See all Specifications

Product details : FACOM 55A.3/8X7/16 55A OFFSET RING SPANNER 3/8 X 7/16 INCH A/F


55A - offset polygon wrenches in inches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Dimensions in inches: from 1/4" to 1" 1/4.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight83 g
Packaged dimensions (D x W x H)205x50x18 mm
Package weight89 g
Opening3/8x7/16
Length197 mm
Typebox wrench
Finishingsatin/chrome
£ 10.04 excl. VAT
/ Each
£ 12.05 incl. VAT
  • Delivery usually within ( 14 ) days