ROEBUCK OPEN-ENDED A/F SPANNER 13/16IN X 7/8
DOUBLE OPEN ENDED SPANNERS - AF
See technical informationReferences
Roebuck:880078
Rubix:222A1114
EAN:3660338335327

Product details : ROEBUCK OPEN-ENDED A/F SPANNER 13/16IN X 7/8
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Made of uniform matt chrome vanadium steel.
Composed of 2 different opening heads.
Technical specifications
Attributes
| Length | 238 mm |
|---|---|
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.03 excl. VAT
/ Each
£ 7.24 incl. VAT
- In stock: Next day delivery
