ROEBUCK WRENCH SOCKET 6X12 OPENING 32MM 865322
Tube wrench 6x12
See technical informationSee documentsReferences
Superseded Ref:6821007
Roebuck:865322
Rubix:209A7757
EAN:3660338196775

Documents
Product details : ROEBUCK WRENCH SOCKET 6X12 OPENING 32MM 865322
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 32 |
|---|---|
| Length | 308 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 43.77 excl. VAT
/ Each
£ 52.52 incl. VAT
- Usually arrives within 14 working days
