References
Bahco:747-1.9/16
Rubix:401A5212
Manufacturer :747-1.9/16
EAN:7314150362981



Product details : BAHCO 747-1.9/16 3/8 OPEN END-1.9/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 1-9/16 |
|---|---|
| Length | 80 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 71.30 excl. VAT
/ Each
£ 85.56 incl. VAT
- Delivery usually within ( 14 ) days
