References
Schaeffler:LOCKNUT-HOOK-KM18-20
Rubix:386A7183
Manufacturer :0390567750000
EAN:4012802117189

Documents
Product details : SCHAEFFLER LOCKNUT-HOOK-KM18-20 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Length | 335 mm |
| Type | hook wrench |
Show UNSPSC/ECL@SS
£ 44.26 excl. VAT
/ Each
£ 53.11 incl. VAT
- Delivery usually within ( 7 ) days
