References
Bahco:747-2.1/16
Rubix:401A5235
Manufacturer :747-2.1/16
EAN:7314150363063



Product details : BAHCO 747-2.1/16 3/8 OPEN END-2.1/16
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 2-1/16' |
|---|---|
| Length | 55 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 117.65 excl. VAT
/ Each
£ 141.18 incl. VAT
- Delivery usually within ( 14 ) days
