References
Bahco:167-1
Rubix:401A6363
Manufacturer :167-1
EAN:7314150419067



Product details : BAHCO 167-1 16MM OPEN END 1
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 16 mm receiver, from 5/16 to 1.1/4 inch openings, from 13 N·m max torque to 360 N·m
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Range covers in 16 mm receiver, from 5/16 to 1.1/4 inch openings, from 13 N·m max torque to 360 N·m
Suitable for 74S, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Opening | 1 inch |
|---|---|
| Length | 63 mm |
| Type | open-end wrench |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 87.67 excl. VAT
/ Each
£ 105.20 incl. VAT
- Delivery usually within ( 14 ) days
