Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 8INADJUSTABLESPANNER 60 P 8
GEDORE 8INADJUSTABLESPANNER 60 P 8
Adjustable wrench 60 P
References
gedore:
60 P 8
rubix:
120A7920
manufacturer :
6380640
ean:
4010886638064
Technical specifications
Opening
25
Length
205
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 8INADJUSTABLESPANNER 60 P 8
Adjustable spanner, open end 8" ISO 6787, jaw set at 15° Swedish pattern, roller with left hand thread With scale Chrome-vanadium steel Phosphate finish, polished heads
Technical specifications
Attributes
Logistic Weight
295
g
Opening
25
Length
205
mm
Weight
295
g
Finishing
Phosphate
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.77
excl. VAT
/
Each
£
20.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 40032732 27 X 32MM DOE SPANNER
FACOM 117.B PIN WRENCH
IRWIN VISE GRIP ADJUSTABLE WRENCH 12 INCH
BAHCO 2Z-9/16-5/8 RING WRENCH
STAHLWILLE 10 A 7/8 X 15/16 DOE SPANNER
FACOM 76.16SLS ANGLED 12 POINT SOCKET WRENCH 16MM - SAFETY LOCK SYSTEM
GEDORE 6-7/16X1/2AF OPEN ENDED SPANNER
BAHCO 96C ADJUSTABLE WRENCH 20IN SIDE NUT
BAHCO 11M-22 LONG COMBINATION WRENCH 22MM
BAHCO 6Z-1.1/4-1.3/8 OPEN END WRENCH
GEDORE 8791-26 8791 SPIGOT OPEN END FITTING 16 Z 26MM
ROEBUCK COMBINATION SPANNER 7/16 WHITWORTH
FACOM ANG.SOCK.WREN 75.25
FACOM 44.8X9SLS METRIC OPEN END WRENCH 8 X 9MM - SAFETY LOCK SYSTEM
ROEBUCK 00330 1000V INSULATED 16MM OPEN ENDED SPANNER