References
Bahco:2MV-8
Rubix:233A7473
EAN:7314150121090

Product details : BAHCO 2MV-8 SAFETY S BOX END WRENCH
Strengths
•Dip-coated insulation
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Opening tolerance according to ISO 691
12-Point Dynamic-Drive™ profile
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
3-layer safety colour code insulation
For working on live equipment up to 1000 V according to IEC 60900
Opening tolerance according to ISO 691
12-Point Dynamic-Drive™ profile
Chrome plated and anti-corrosion treated finish
Made of high performance alloy steel
3 Multi-layer coating with different colours indicating safety, danger or high danger. Plus a 4th one in black to further protect handle edges
This provides protection as well as creating a visual warning system
If the outer insulation layer gets damaged, the lighter colour underneath will become visible and warn the user
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Opening | 8 |
| Length | 150 mm |
| Type | box wrench |
| Finishing | insulated |
| Diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 29.65 excl. VAT
/ Each
£ 35.58 incl. VAT
- Delivery usually within ( 14 ) days
