References
Bahco:747-2.5/8
Rubix:401A5257
Manufacturer :747-2.5/8
EAN:7314150363155



Product details : BAHCO 747-2.5/8 3/8 OPEN END-2.5/8
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 2-5/8' |
|---|---|
| Length | 65 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 179.71 excl. VAT
/ Each
£ 215.65 incl. VAT
- Delivery usually within ( 14 ) days
