STAHLWILLE 40083838 COMBINATION SPANNER 38MM
13 Series Combination Spanners, OPEN-BOX
See technical informationSee documentsReferences
Stahlwille:40083838
Rubix:2018274
EAN:4018754019014



Documents
Product details : STAHLWILLE 40083838 COMBINATION SPANNER 38MM
DIN 3113 form A/ISO 7738 form A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x85x485 mm |
|---|---|
| Logistic Weight | 915 g |
| Opening | 38 |
| Length | 480 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 92.60 excl. VAT
/ Each
£ 111.12 incl. VAT
- Usually arrives within 14 working days
