Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 306 30 306 SLOGGING SPANNERS 30MM
GEDORE 306 30 306 SLOGGING SPANNERS 30MM
Ring impact wrench 306
References
gedore:
306 30
rubix:
80065937
manufacturer :
6475270
ean:
4010886647523
Technical specifications
Opening
30
Length
190
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 306 30 306 SLOGGING SPANNERS 30MM
Impact ring spanner
Design: DIN 7444.
Made of GEDORE vanadium steel 31CrV3.
Application:
For extremely heavy-duty assembly work.
Ring slogging spanner 30 mm Acc. to DIN 7444 Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35 * not standardised
Technical specifications
Attributes
Logistic Weight
393
g
Opening
30
Length
190
mm
Weight
393
g
Finishing
Chromed
Number of sides
1
Diameter
51.5
mm
Type
Box Wrench
Composition
Vanadium Steel 31CrV3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.87
excl. VAT
/
Each
£
29.84
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
GEDORE 44-5 CALIPER FACE SPANNER 5MM 6354640
BAHCO 111M-34 COMBINATION WRENCH 34MM
STAHLWILLE 40482020 5/16 AF COMBI SPANNER 13S
ROEBUCK SLOGGING RING SPANNER 1.1/2 INCH WHITWORTH
IRWIN RECORD LEADER 350 SERIES STILLSON 12 INCH
STAHLWILLE 40481414 7/32 AF COMBI SPANNER 13S
STAHLWILLE 41070809 8 X 9MM DOUBLE END RING 10 DEG OFF SET
ROEBUCK COMBINATION SPANNER 5/16 WHITWORTH
BAHCO 111Z-5/8 COMBINATION WRENCH 5/8IN
FACOM T HANDLE WRENCH 99C.10
STAHLWILLE 440.27 3/8 INCH DRIVE X 27MM CROW RING SPANNER
BAHCO 1936M-20-22 TUBULAR HEX SOCKET WRENCH
GEDORE 75MM OE SLOGSPANNER 133 75
STAHLWILLE 02200015 3/8 INCH DRIVE X 15MM CROW FOOT SPANNER
FACOM 8 INCH ADJUSTABLE WRENCH 113A.8T