FACOM HING SKT WREN 66A.12X13


66A - Wrenches with metric articulated sockets

References
facom:66A.12X13
rubix:1235160
ean:3148516476814
brand logo
brand logo
Technical specifications
Opening12X13
Length233.5 mm
See all Specifications

Product details : FACOM HING SKT WREN 66A.12X13


66A - Wrenches with metric articulated sockets
- Wrenches with articulated sockets: socket moves 180° for maximum accessibility.
- Socket held in position thanks to sprung brake.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 32 mm.
- Finish: Satin chrome-plated.

Strengths

Hinged socket wrenches: socket moves 180° for maximum accessibility. • Socket held in position by sprung brake.

Technical specifications


Attributes
Logistic Weight200 g
Packaged dimensions (D x W x H)235x20x20 mm
Package weight200 g
Opening12X13
Length233.5 mm
Weight195 g
FinishingSatin/Chrome
TypeSocket wrench
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
  • Usually arrives within 14 working days