GEDORE 7688550 RECTANGULAR OPEN END FITTING SE 9X12 8MM 7112-08
Inserts for open end wrench 9 x 12-7112
See technical informationSee documentsReferences
Gedore:7112-08
Rubix:80168034
Manufacturer :7688550
EAN:4002805712085

Documents
Product details : GEDORE 7688550 RECTANGULAR OPEN END FITTING SE 9X12 8MM 7112-08
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Opening | 8 mm |
| Length | 37 mm |
| Type | open-end wrench |
| Finishing | chromed |
| Diameter | 14.5 mm |
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
- Delivery usually within ( 8 ) days
