References
Bahco:747-2.7/8
Rubix:401A5261
Manufacturer :747-2.7/8
EAN:7314150363179



Product details : BAHCO 747-2.7/8 3/8 OPEN END-2.7/8
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 2-7/8 inch |
|---|---|
| Length | 65 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 225.42 excl. VAT
/ Each
£ 270.50 incl. VAT
- Delivery usually within ( 14 ) days
