GEDORE 1B-20 1B COMBINATION SPANNER 20MM

Combination wrench 1B (MM)

See technical information

References

Gedore:1 B 20
Rubix:2515653
Manufacturer :6001990
EAN:4010886600191
brand logo

Technical specifications

Opening20
Length270 mm
Typecombination wrench
See all Specifications

Product details : GEDORE 1B-20 1B COMBINATION SPANNER 20MM


Combination spanner, offsetDesign: DIN 3113, ISO 3318, B-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side deep offset, jaw angled at 15°.
Combination spanner 20 mm Selection of sizes most in use Acc. to DIN 3113 Form B, ISO 3318, ISO 7738 GEDORE vanadium steel 31CrV3, chrome-plated With same size each end, ring 10° offset from shaft, with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight245 g
Opening20
Length270 mm
Typecombination wrench
Finishingchromed
£ 22.52 excl. VAT
/ Each
£ 27.02 incl. VAT
  • Delivery usually within ( 8 ) days