ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 20MM 865311
Tube wrench 6x12
See technical informationSee documentsReferences
Superseded Ref:733759
Roebuck:865311
Rubix:209A7684
EAN:3660338196669

Documents
Product details : ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 20MM 865311
Made of uniform matt chrome-plated steel. Hexagonal on the right side and twelve-facetted on the elbow side..
Made in France. Standard: ISO 2236/ 691/ 1711-1
Made in France. Standard: ISO 2236/ 691/ 1711-1
Technical specifications
Attributes
| Opening | 20 |
|---|---|
| Length | 210 mm |
| Type | pipe wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 21.86 excl. VAT
/ Each
£ 26.23 incl. VAT
- Usually arrives within 14 working days
