References
Bahco:ADJUST 9031/29
Rubix:80989966
EAN:7314150302925

Product details : BAHCO ADJUST 9031/29 TWINPACK 9031 9029
Twinpack 9031 & 9029. Retail packaging.
Technical specifications
Attributes
| Logistic Weight | 546 g |
|---|---|
| Opening | 38 |
| Length | 218 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 64.29 excl. VAT
/ Each
£ 77.15 incl. VAT
- Delivery usually within ( 14 ) days
