References
Bahco:747-50
Rubix:401A5118
Manufacturer :747-50
EAN:7314150362783



Product details : BAHCO 747-50 3/8 OPEN END-50
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 50 mm |
|---|---|
| Length | 100 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 118.58 excl. VAT
/ Each
£ 142.30 incl. VAT
- Delivery usually within ( 14 ) days
