References
Gedore:4 8x10
Rubix:80056589
Manufacturer :6053280
EAN:4010886605325

Product details : GEDORE 4 8X10 NO4 FLAT RING SPANNER 8X10MM
Double-end ring spanner, straightDesign:DIN 837, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, thin-walled with UnitDrive Profile, polished.
Flat ring spanner 8x10 mm Acc. to DIN 837 Form B, ISO 3318, ISO 1085 Flat pattern Thin walled rings UD-profile GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Opening | 8x10 |
| Length | 115 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.91 excl. VAT
/ Each
£ 14.29 incl. VAT
- Delivery usually within ( 22 ) days
