References
Facom:119.3/4
Rubix:1231322
EAN:3148511342602

Product details : FACOM H/D HOOK WRENCH 119.3/4
119 - Wide-claw tenon wrenches
- For side notch nuts.
- Replaces numerous classic model wrenche, with their 11-point aperture adjustment.
- Tenon: forged and treated for extreme hardness.
- Capacity: 120 to 324 mm.
- Finish: Satin chrome-plated.
- For side notch nuts.
- Replaces numerous classic model wrenche, with their 11-point aperture adjustment.
- Tenon: forged and treated for extreme hardness.
- Capacity: 120 to 324 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 1505 g |
|---|---|
| Packaged dimensions (D x W x H) | 680x315x45 mm |
| Package weight | 5663 g |
| Opening | 220 - 324 |
| Length | 635 mm |
| Type | hook spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 490.62 excl. VAT
/ Each
£ 588.74 incl. VAT
- Delivery usually within ( 14 ) days
