STAHLWILLE TUBULAR HANDLE 48030003 SIZE 3
5 1//2 series tubular handles
See technical informationSee documentsReferences
Stahlwille:48030003
Rubix:2536331
EAN:4018754031573




Technical specifications
| Opening | 46-55 mm (1 3/4-2 1/4') |
|---|---|
| Length | 760 mm |
| Type | box wrench |
Documents
Product details : STAHLWILLE TUBULAR HANDLE 48030003 SIZE 3
For use with 5 series heavy duty ring spanners.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x33x762 mm |
|---|---|
| Logistic Weight | 2820 g |
| Opening | 46-55 mm (1 3/4-2 1/4') |
| Length | 760 mm |
| Type | box wrench |
| Diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 71.39 excl. VAT
/ Each
£ 85.67 incl. VAT
- Usually arrives within 14 working days