STAHLWILLE 02190016 3/8 INCH DRIVE X 16MM CROW RING SPANNER
440 series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:02190016
Rubix:2018485
EAN:4018754003389



Documents
Product details : STAHLWILLE 02190016 3/8 INCH DRIVE X 16MM CROW RING SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x24x35 mm |
|---|---|
| Logistic Weight | 27 g |
| Opening | 16 |
| Length | 36.1 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 60.22 excl. VAT
/ Each
£ 72.26 incl. VAT
- Usually arrives within 14 working days
