FACOM 467BF.7 CHROME COMBINATION SPANNER 7MM
Ratchet wrench with articulated head
See technical informationSee documentsReferences
Facom:467BF.7
Rubix:245A6941
EAN:3662424065125




Documents
Product details : FACOM 467BF.7 CHROME COMBINATION SPANNER 7MM
New-generation ratcheting combination wrenches with articulated head from FACOM.
180° articulated eye head allows access to hard-to-reach nuts.
180° articulated eye head allows access to hard-to-reach nuts.
Technical specifications
Attributes
| Opening | 7 |
|---|---|
| Length | 140 mm |
| Type | ratchet spanner |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 18.20 excl. VAT
/ Each
£ 21.84 incl. VAT
- Delivery usually within ( 14 ) days
