STAHLWILLE 1/2 INCH DRIVE X 1.5/16 AF CROW-RING
440a series CROW-RING spanners
See technical informationReferences
Stahlwille:03490058
Rubix:4527130
EAN:4018754008469



Product details : STAHLWILLE 1/2 INCH DRIVE X 1.5/16 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x48x62 mm |
|---|---|
| Logistic Weight | 130 g |
| Opening | 1 5/16' |
| Length | 62.3 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 73.58 excl. VAT
/ Each
£ 88.30 incl. VAT
- Usually arrives within 14 working days
