ERGO™ Central Nut Wide Opening Jaw Adjustable Wrenches with Rubber Handle and Chrome Finish
Logistic Weight | 200 g |
---|---|
Opening | 32 |
Length | 170 mm |
Weight | 220 g |
Finishing | Chromed |
Number of sides | 1 |
Type | Adjustable wrench |
Composition | Alloy Steel |
Usually arrives within 14 working days