References
Bahco:787-2
Rubix:401A4977
Manufacturer :787-2
EAN:7314150363315



Product details : BAHCO 787-2 1/2 OPEN END-2
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 2 in |
|---|---|
| Length | 56 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 50.8 mm |
Show UNSPSC/ECL@SS
£ 171.02 excl. VAT
/ Each
£ 205.22 incl. VAT
- Delivery usually within ( 14 ) days
