Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM 101.8GR ADJUSTABLE WR. 8 REVERSIBLE JAW
FACOM 101.8GR ADJUSTABLE WR. 8 REVERSIBLE JAW
Adjustable Wrench
References
facom:
101.8GR
rubix:
232A8053
ean:
3662424092299
Technical specifications
Opening
33
Length
201
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 101.8GR ADJUSTABLE WR. 8 REVERSIBLE JAW
Strengths
•QUICK ADJUST - Easy and fast moving jaw tightening on the nut using the button
SLIM JAW PROFILE - For Better Accessibility
EXTRA-WIDE OPENING - Higher Versatility: More dimensions with a single wrench
Technical specifications
Attributes
Opening
33
Length
201
mm
Weight
270
g
Finishing
chromed
Type
adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.03
excl. VAT
/
Each
£
30.04
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1B-30 1B COMBINATION SPANNER 30MM
GEDORE 8795-41 22MM SPIGOT FITTING OPEN ENDED 41MM
STAHLWILLE STRIKING RING SPANNER 60MM
1/4X5/16 SHORT DE RING SPNR AS
FACOM 467.13SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 13MM
STAHLWILLE 03490052 1/2 INCH DRIVE X 1.1/8 AF CROW-RING
BAHCO 8074 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 380MM
GEDORE OPEN END SPANNER 6 41X46
FACOM NERVUS WRENCH 92A.23
FACOM RING WRENCH 59TX.6X8
ROEBUCK SLOGGING RING SPANNER 1 INCH WHITWORTH
GEDORE 95MMRINGSLOGSPANNR 306 G 95
FACOM 12 POINT METRIC COMBINATION WRENCH 9MM - SAFETY LOCK SYSTEM
GEDORE 1B-29 1B COMBINATION SPANNER 29MM
STAHLWILLE 42050065 65MM STRIKING FACE RING WRENCH