References
Knipex:98 03 11
Rubix:388A4279
EAN:4003773026136

Product details : KNIPEX 980311 NUT DRIVERS WITH HANDLE 237MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x120x50 mm |
|---|---|
| Opening | 11 |
| Length | 237 mm |
| Type | socket wrench |
| Finishing | insulated |
| Diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 22.47 excl. VAT
/ Each
£ 26.96 incl. VAT
- Delivery usually within ( 14 ) days