GEDORE 85MM OE SLOG SPANNER 133 85

Plug impact wrench 133 (MM)

See technical information

References

Gedore:133 85
Rubix:118A8564
Manufacturer :6401580
EAN:4010886640159
brand logo

Technical specifications

Opening85
Length406 mm
Typeflat wrench
See all Specifications

Product details : GEDORE 85MM OE SLOG SPANNER 133 85


Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 85 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised

Technical specifications


Attributes
Logistic Weight5770 g
Opening85
Length406 mm
Typeflat wrench
£ 175.82 excl. VAT
/ Each
£ 210.98 incl. VAT
  • Delivery usually within ( 8 ) days