EXPERT FLEX RATCHET WRENCH 15MM
Articulated ratcheting combination wrenches - mm
See technical informationReferences
Expert:E110908
Rubix:2517376
EAN:3258951109083

Product details : EXPERT FLEX RATCHET WRENCH 15MM
- ISO 691 - ISO 1711-1
- Re-engagement angle 5°.
- 12-point polygonal head articulated at 180°.
- Direction change by flipping the wrench.
- Open end oriented at 15° relative to the handle axis (re-engagement angle 30°).
- Box end profile maximizing the contact surface with the nut for increased durability.
- Forged from Chrome Vanadium steel.
- Finish: bright chrome.
Specifications:
EAN: 3258951109083
A [mm]: 15
B [mm]: 32.1
B1 [mm]: 29.1
C [mm]: 7.7
C1 [mm]: 10
L [mm]: 200
Packaging: 1
Presentation: Full Polish
[g]: 140
- Re-engagement angle 5°.
- 12-point polygonal head articulated at 180°.
- Direction change by flipping the wrench.
- Open end oriented at 15° relative to the handle axis (re-engagement angle 30°).
- Box end profile maximizing the contact surface with the nut for increased durability.
- Forged from Chrome Vanadium steel.
- Finish: bright chrome.
Specifications:
EAN: 3258951109083
A [mm]: 15
B [mm]: 32.1
B1 [mm]: 29.1
C [mm]: 7.7
C1 [mm]: 10
L [mm]: 200
Packaging: 1
Presentation: Full Polish
[g]: 140
Technical specifications
Attributes
| Opening | 15 |
|---|---|
| Length | 200 mm |
| Type | ratchet spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.73 excl. VAT
/ Each
£ 18.88 incl. VAT
- Delivery usually within ( 14 ) days