References
Bahco:6709-IP27
Rubix:401A5653
Manufacturer :6709-IP27
EAN:7314150354535



Product details : BAHCO 6709-IP27 TORX PLUS IP27 BIT DRIVER 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Retail pack
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Retail pack
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | ip27 |
| Length | 37 mm |
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
- Delivery usually within ( 14 ) days
