WERA 057153 857/1Z BIT SPANNER 10/25 EXTRA TOUGH

Spanner Bit

See technical informationSee documents

References

Wera:05057153001
Rubix:2576671
EAN:4013288038630
brand logo

Technical specifications

Imprint size10 mm
See all Specifications

Documents

Product details : WERA 057153 857/1Z BIT SPANNER 10/25 EXTRA TOUGH


Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.

Strengths

For spanner screws
Ductile and tough for hard materials
Suitable for Bosch, Fein, Holz-Her, Lecreux, Metabo
Prevents premature breakage of the drive tip

Technical specifications


Attributes
Imprint size10 mm
Length25 mm
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
  • Delivery usually within ( 5 ) days