Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066106 867/1BDC BIT TX25/25 DIAMOND BITORSION
WERA 066106 867/1BDC BIT TX25/25 DIAMOND BITORSION
Bit
References
wera:
05066106001
rubix:
2517866
ean:
4013288034069
Technical specifications
Imprint
Torx
Imprint size
TX25
See all Specifications
Product details
Technical specifications
Product details : WERA 066106 867/1BDC BIT TX25/25 DIAMOND BITORSION
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX25
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.85
excl. VAT
/
Each
£
3.42
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
WERA 056172 800/1BDC BIT SLOTTED 0.8/5.5/25 DIAMOND BITORSION
WERA 059492 800/4Z BIT SLOTTED 1.2/6.5/70 EXTRA TOUGH
WERA 134687 867/4Z IP BIT TORX PLUS 20IP/50 EXTRA TOUGH
WERA 056343 840/1ZBO SECURITY BIT HEX 3/25 EXTRA TOUGH
WERA 066305 867/1TZ BIT TX10/25 EXTRA TOUGH TORSION
WERA 071010 3851/1TS BIT PH1/25 STAINLESS TORSION
WERA 066274 867/1Z IP BIT TORX PLUS 6IP/25 EXTRA HARD
WERA 057644 840/4IMP DC BIT HEX-PLUS SW4/50 IMPAKTOR PK5
WERA 059634 840/4Z BIT HEX 4.0/152 HEX PLUS
FACOM 8MM HEX BIT EH.108
WERA 060191 867/4Z BIT TX30/89 EXTRA TOUGH
DEWALT DT7388T-QZ FLEXTORQ PZ3 25MM 5PK
BAHCO BAHCO-70S/T50 5/16 IMPACT DRIVER BIT FOR TORX T50 HD SCREWS 35MM
GEDORE 885 10 SCREWDRIVER BIT 5/16 HEX DRIVE HEX POINT 10MM
WERA 071090 3867/4BO BIT SECURITY TX15/89 STAINLESS