Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060135 867/4Z BIT TX25/50 EXTRA TOUGH
WERA 060135 867/4Z BIT TX25/50 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060135001
rubix:
2517993
ean:
4013288030610
Technical specifications
Imprint
torx
Imprint size
25
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 060135 867/4Z BIT TX25/50 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
torx
Imprint size
25
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.77
excl. VAT
/
Each
£
3.32
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
"WERA 135097 840/4Z BIT HEX 3/16""/50 EXTRA TOUGH"
WERA 059665 840/4Z BIT HEX 5/32/89 EXTRA TOUGH
ROEBUCK BIT TORX TX 27 X 25MM 1287
WERA 059896 855/4 PZ/S BIT 1/70 PLUS MINUS
GEDORE RED R62551010 10MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
WERA 060050 867/4ZBO SECURITY BIT TX10/89 EXTRA TOUGH
WERA 060057 867/4ZBO SECURITY BIT TX27/89 EXTRA TOUGH
WERA 057666 867/4IMP DC BIT TX30/50 IMPAKTOR PK5
GEDORE RED R62550910 9MM 1/2 DRIVE SCREWDRIVER BIT S PIECEKET
WERA 328448 867/4Z BIT TX6/152 EXTRA TOUGH
WERA 059453 800/4Z BIT SLOTTED 1.2/6.5/152 EXTRA TOUGH
ROEBUCK NUT SETTERS MAGNETIC 6 X 50MM
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 3 X 25MM EXTRA HARD
FACOM PHILLIPS BIT EP.101T
WERA 066682 871/4 BIT TORQ SET 10/89 EXTRA TOUGH