FACOM IMPACT BIT ENH.303

ENH.3 - Series 3 impact bits for hex countersink metric screws

See technical information
References
Facom:ENH.303
Rubix:1238508
EAN:3148510238845
brand logo
Technical specifications
Length50 mm
Imprint size3 mm
Imprinthex / allen
See all Specifications

Product details : FACOM IMPACT BIT ENH.303


ENH.3 - Series 3 impact bits for hex countersink metric screws
- For use with impact drivers.
-1/2" drive - 12.7 mm.
- Presentation: burnished.

Applications

For use with impact drivers.

Technical specifications


Attributes
Logistic Weight25 g
Packaged dimensions (D x W x H)50x12x12 mm
Package weight25 g
Length50 mm
Imprint size3 mm
Imprinthex / allen
Finishingpolished
Show UNSPSC/ECL@SS
£ 6.90 excl. VAT
/ Each
£ 8.28 incl. VAT
  • Delivery usually within ( 14 ) days