BAHCO 6709M-4 SOCKET 1/4

1/4" Square Drive Socket Drivers for Hex Head Screw

See technical information
References
Bahco:6709M-4
Rubix:042533
EAN:7314151830663
brand logo
Technical specifications
Length36 mm
Imprint size4
Imprinthex / allen
See all Specifications

Product details : BAHCO 6709M-4 SOCKET 1/4


Strengths

Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120

Technical specifications


Attributes
Logistic Weight15 g
Length36 mm
Imprint size4
Imprinthex / allen
Finishingpolished
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
  • Delivery usually within ( 14 ) days