References
Bahco:9R-1/4
Rubix:401A6104
Manufacturer :9R-1/4
EAN:7314150365890




Technical specifications
| Square drive adapter | rechthoekige aansluiting 9x12 mm, aansluiting 1/4' '' |
|---|---|
| Length | 49 mm |
Product details : BAHCO 9R-1/4 9X12 ROUND RATCHET 1/4
Round reversible ratchet with 45 teeth
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers from 9x12 to 27x36 receivers, from 1/4 to 1 inch square drives, from 30 N·m to 2,500 N·m max torque
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches
Technical specifications
Attributes
| Square drive adapter | rechthoekige aansluiting 9x12 mm, aansluiting 1/4' '' |
|---|---|
| Length | 49 mm |
| Diameter | 29 mm |
| Model | 9r-1/4 |
| Weight | 120 g |
Show UNSPSC/ECL@SS
£ 67.44 excl. VAT
/ Each
£ 80.93 incl. VAT
- Delivery usually within ( 14 ) days