References
Facom:R.PEPB
Rubix:2517348
EAN:3148518526418



Product details : FACOM R.PEPB BIT HOLDER RATCHET WRENCH
Facom 1/4" Sq Drive Compact Ratchet For Bits, High mechanical performances, Recovery angle of 6°, Knurled head for a quick approach, Ultra-Compact: More than 50% smaller in height compared to a conventional ratchet, Comfortable grip, Ideal for work in tight spaces, Drive Size: 1/4
Strengths
Facom Tools R.PE 1/4'' Bit Ratchet Handle
Contents - handle & 100mm extension bar
Professional quality - Covered by the facom Ttools lifetime guarantee
Ultra compact
High performance ratchet - 6°/60 teeth
Bits retained by spring clip
Knurled head for fast pre-tightening using thumb
Ribbed handle for comfort and control
Compatible with bits and socket
Contents - handle & 100mm extension bar
Professional quality - Covered by the facom Ttools lifetime guarantee
Ultra compact
High performance ratchet - 6°/60 teeth
Bits retained by spring clip
Knurled head for fast pre-tightening using thumb
Ribbed handle for comfort and control
Compatible with bits and socket
Applications
Automotive Industry
Aerospace Industry
Assembly Lines
Production Lines
Aerospace Industry
Assembly Lines
Production Lines
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 105 mm |
| Diameter | 17 mm |
| Weight | 159 g |
Show UNSPSC/ECL@SS
£ 48.23 excl. VAT
/ Each
£ 57.88 incl. VAT
- Usually arrives within 14 working days
